Shop MILLER BEARING
See all product information
Create Account
Flanged Unground Non-Precision, 316 Stainless Steel w/ Carbon Steel Case, 0.4375 in Bore, Hex Bore
- Mfr # FR-2280-11HVDS SS-O
- Zoro # G423569112
product price:Â
$
170.99
/ea
Free Shipping & Returns
Key Features
Bore Type
Hex
Bearing OD
2.280 in
Bore Dia.
0.6875 in
Overall Width
2.280 in
Flange Outside Dia.
2-7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FR-2280-11HVDS SS-O
- Zoro #
- G423569112
- UPC #
- 88856914477
- Country of Origin
- United States
Dimensions
- Bore Dia.
- 0.6875 in
- Overall Width
- 2.280 in
- Flange Outside Dia.
- 2-7/16 in
Details
- Bore Type
- Hex
- Bearing OD
- 2.280 in
- Item
- Semi-Precision Conveyor Bearings
- Bearing Material
- 316 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.