Body Belt, 1 D-Rings, Back Location, Stainless Steel, Includes Padding: Yes , 2XL
Mfr # 3NA/XXLBK
Zoro # G3953354
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Number of D-Rings
1
D-Ring Locations
Back
Hardware Material
Stainless Steel
Includes Padding
Yes
Webbing Materials
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3NA/XXLBK
Zoro #
G3953354
UPC #
612230013578
Country of Origin
United States
Dimensions
Size
2XL
Maximum Waist Size
54"
Fits Waist Sizes
46" to 54"
Minimum Waist Size
46"
Details
Item
Body Belt
Number of D-Rings
1
D-Ring Locations
Back
Hardware Material
Stainless Steel
Includes Padding
Yes
Webbing Materials
Nylon
Buckle Type
Tongue
Standards
ANSI A10.32, CSA Z259.1, OSHA 1926.502
Number of Anchor Points
1
Webbing Coating
Uncoated
RFID Equipped
No
Brand and Series
Honeywell Miller
Other Standards
CSA
ANSI Standards Met
ANSI
OSHA Standards Met
OSHA
Description
Body Belt, Number of D-Rings 1, Includes Padding Yes, D-Ring Locations Back, Size 2XL, Webbing Material Nylon, Maximum Waist Size 54 in, Hardware Material Stainless Steel, Minimum Waist Size 46 in, Buckle Type Tongue, ANSI Standards Met ANSI, OSHA Standards Met OSHA, Other Standards CSA, RFID Equipped No, Webbing Coating Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.