Body Belt, 2 D-Rings, Hips Location, Stainless Steel, Includes Padding: No , S
Mfr # 124N/SBK
Zoro # G4738964
product price: $156.99
/ea
Free Shipping & Returns
Key Features
Number of D-Rings
2
D-Ring Locations
Hips
Hardware Material
Stainless Steel
Webbing Materials
Nylon
Includes Padding
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124N/SBK
Zoro #
G4738964
UPC #
612230012700
Country of Origin
Mexico
Dimensions
Size
S
Maximum Waist Size
39"
Minimum Waist Size
31"
Fits Waist Sizes
31" to 39"
Details
Item
Body Belt
Number of D-Rings
2
D-Ring Locations
Hips
Hardware Material
Stainless Steel
Webbing Materials
Nylon
Includes Padding
No
Buckle Type
Tongue
Standards
ANSI A10.32, CSA Z259.1, OSHA 1926.104
Features
Lined Body Belt with Tongue Buckle, Includes Side D-Rings
For Use With
As of January 1, 1998, OSHA Requires Full-Body Harnesses for Fall Protection in the Construction Industry. Body Belts Should Be Used for Work Positioning Only or Be Used in Conjunction With a Full-Body Harness to Provide Fall Protection.
Number of Anchor Points
2
RFID Equipped
No
Webbing Coating
Uncoated
Brand and Series
Honeywell Miller
OSHA Standards Met
OSHA
Other Standards
CSA
ANSI Standards Met
ANSI
Description
Body Belt, Number of D-Rings 2, Includes Padding No, D-Ring Locations Hips, Size S, Webbing Material Nylon, Maximum Waist Size 39 in, Hardware Material Stainless Steel, Minimum Waist Size 31 in, Buckle Type Tongue, ANSI Standards Met ANSI, OSHA Standards Met OSHA, Other Standards CSA, Features Lined Body Belt with Tongue Buckle, Includes Side D-Rings, RFID Equipped No, Webbing Coating Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.