Body Belt, 2 D-Rings, Hips Location, Stainless Steel, Includes Padding: Yes , XL
Mfr # 2NA/XLBK
Zoro # G2174925
product price:Â $140.39
/ea
Free Shipping & Returns
Key Features
Number of D-Rings
2
D-Ring Locations
Hips
Hardware Material
Stainless Steel
Webbing Materials
Nylon
Includes Padding
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2NA/XLBK
Zoro #
G2174925
UPC #
612230013271
Country of Origin
Mexico
Dimensions
Size
XL
Maximum Waist Size
50"
Fits Waist Sizes
42" to 50"
Minimum Waist Size
42"
Details
Item
Body Belt
Number of D-Rings
2
D-Ring Locations
Hips
Hardware Material
Stainless Steel
Webbing Materials
Nylon
Includes Padding
Yes
Buckle Type
Tongue
Includes
3" Back Pad
Standards
ANSI A10.32, CSA Z259.1, OSHA 1926.502
Features
Lightweight, Provides Positioning Alternatives
Number of Anchor Points
2
Webbing Coating
Uncoated
RFID Equipped
No
Brand and Series
Honeywell Miller
ANSI Standards Met
ANSI
OSHA Standards Met
OSHA
Other Standards
CSA
Description
Body Belt, Number of D-Rings 2, Includes Padding Yes, D-Ring Locations Hips, Size XL, Webbing Material Nylon, Maximum Waist Size 50 in, Hardware Material Stainless Steel, Minimum Waist Size 42 in, Buckle Type Tongue, ANSI Standards Met ANSI, OSHA Standards Met OSHA, Other Standards CSA, Features Provides Positioning Alternatives, RFID Equipped No, Webbing Coating Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.