Body Belt, None Location, Includes Padding: No , Universal
Mfr # 6414N/UBK
Zoro # G3186154
product price: $99.39
/ea
Free Shipping & Returns
Key Features
Size
Universal
D-Ring Locations
None
Webbing Materials
Nylon
Includes Padding
No
Buckle Type
Tongue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6414N/UBK
Zoro #
G3186154
UPC #
612230014759
Country of Origin
Mexico
Dimensions
Size
Universal
Details
Item
Body Belt
D-Ring Locations
None
Webbing Materials
Nylon
Includes Padding
No
Buckle Type
Tongue
Includes
(11) Grommets
Standards
OSHA, ANSI, CSA
Number of Anchor Points
0
Material
Nylon Webbing
For Use With
Harness
Color
Black
Accessory Type
Body Belt
Description
Body Belt, Accessory Type Body Belt, For Use With Harnesses, Material Nylon, Size Universal, Webbing Material Nylon, Standards OSHA, ANSI, CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.