Body Belt, None Location, Stainless Steel, Includes Padding: No , L
Mfr # 6414N/LBK
Zoro # G4752727
product price: $103.99
/ea
Free Shipping & Returns
Key Features
D-Ring Locations
None
Hardware Material
Stainless Steel
Includes Padding
No
Buckle Type
Tongue
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6414N/LBK
Zoro #
G4752727
UPC #
612230014537
Country of Origin
United States
Dimensions
Size
L
Details
Item
Body Belt
D-Ring Locations
None
Hardware Material
Stainless Steel
Includes Padding
No
Buckle Type
Tongue
Color
Black
For Use With
Harness
Material
Nylon Webbing
Accessory Type
Body Belts
Description
Body Belts, Accessory Type Body Belts, For Use With Harnesses, Material Nylon, Size L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.