Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Miller Arc-Rated Shock-Absorbing Lanyard, 6 ft., Black 232MK/6FTBK

Arc-Rated Shock-Absorbing Lanyard, 6 ft., Black (Discontinued)

  • Mfr # 232MK/6FTBK
  • Zoro # G0822157
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
232MK/6FTBK
Zoro #
G0822157
UPC #
612230141127
Country of Origin
United States

Dimensions

Length
6 ft.
Extended Fall Length
9 ft. 6"
Strap Width
1"
Maximum Working Length
6 ft

Details

Item
Arc-Rated Shock-Absorbing Lanyard
Weight Capacity
310 lb
Color
Black
Standards
ASTM F887-05
Number of Legs
2
Harness Hook Gate Opening
3/4"
Visual Load Indicator
Yes
For Use With
Full Body Harness
Locking Harness Connection Hook Type
Snap
Max. Working Load
310 lb.
Anchorage Hook Type
Snap Hook
Anchorage Hook Gate Opening
3/4"
Hardware Material
Steel
Includes
Red Trim Designating Arc Rating
Tensile Strength
5000 lb.
Locking Anchorage Connection Hook Type
(2) Snap
Number of Rescue Rings
0

Description

Arc-Rated Shock-Absorbing Lanyard, Color Black, Visual Load Indicator Yes, Hardware Material Steel, Number of Legs 2, Weight Capacity 310 lb, Maximum Working Length 6 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.