This item is Discontinued.

Miller Cross Arm Strap, Kevlar(R) Webbing 8185K/6FTBK

Cross Arm Strap, Kevlar(R) Webbing (Discontinued)

  • Mfr # 8185K/6FTBK
  • Zoro # G1918901
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8185K/6FTBK
Zoro #
G1918901
UPC #
612230142643
Country of Origin
United States

Dimensions

Length
6 ft
Width
2 in
Webbing Width
1 3/4 in
Overall Length
6 ft
Ring Diameter
2 in

Details

Item
Cross Arm Strap
Anchor Material
Kevlar
Tensile Strength
5,000 lb
Weight Capacity
400 lb
Includes
D-Ring
Attachment Point
D-Ring
Standards
ANSI, CSA, OSHA
Material
Kevlar(R) Webbing
Installation
Temporary
D-Ring Material
Steel
Wear Pad
No
Anchor Installation
Reusable
Workers per System
1
Pass-Through End
D-Ring
Brand and Series
Honeywell Miller

Description

Cross Arm Strap, Includes D-Ring, D-Ring Material Steel, Overall Length 6 ft, Pass-Through End D-Ring, Attachment Point D-Ring, Wear Pad No, Webbing Width 1 3/4 in, Anchor Material Kevlar, Weight Capacity 400 lb, Anchor Installation Reusable, Width 2 in, Ring Diameter 2 in, Tensile Strength 5,000 lb, Workers per System 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.