Lanyard, Red; Black, Nylon, 6 ft
Mfr # FPLARCM-TUS
Zoro # G016307725
product price: $147.99
/ea
Free Shipping & Returns
Key Features
Series
H500
Specialty Working Conditions
Arc-Flash Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FPLARCM-TUS
Zoro #
G016307725
UPC #
612230305659
Country of Origin
China
Details
Item
Lanyard
Series
H500
Specialty Working Conditions
Arc-Flash Rated
Description
Lanyard, Specialty Working Conditions Arc-Flash Rated, Color Black, Red, Visual Load Indicator No, Hardware Material Steel, Shock-Absorbing Lanyard Material Not Applicable, Shock Absorbing Type Not Applicable, Number of Legs 2, Weight Capacity 400 lb, Anchorage End Connection Type Rebar Hook, Adjustable Length No, Harness End Connection Web Loop, Anchorage End Connection Material Steel, Harness End Connection Material Nylon, Maximum Working Length 6 ft, Lanyard Material Nylon, Series H500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.