Zoro Homepage

Cab Mount Bracket, 9", 310 lb Weight Capacity

  • Mfr # CMB/

  • Zoro # G2667262


product price: $433.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
310 lb
Standards
ANSI A10.32
Length
9 in
Material
Zinc-Plated Steel
Depth
4-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMB/
Zoro #
G2667262
UPC #
612230122874
Country of Origin
Mexico

Dimensions

Length
9 in
Depth
4-1/4"
Width
7"
Bracket Width
7 in
Bracket Length
9 in

Details

Item
Cab Mount Bracket
Weight Capacity
310 lb
Standards
ANSI A10.32
Material
Zinc-Plated Steel
Tensile Strength
5000 lb.
For Use With
Miller MiniLite
Hardware Material
Steel
Color
Red
Line Material
Steel
Mounting Span Range
3-3/4 in to 9-1/8 in
RFID Equipped
No
Includes Hardware
Yes
Product Type
Cab Mount Bracket

Description

Cab Mount Bracket, Length 9 in, Color Red, For Use With Miller MiniLite, Standards ANSI A10.32, Hardware Material Steel, Product Type Cab Mount Bracket, Weight Capacity 310 lb, Includes Not Applicable, Line Material Steel, Tensile Strength 5000 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.