Shop MILLER
See all product information
Create Account
Cable Anchorage Connector
- Mfr # 8187V/6FTV
- Zoro # G524203175
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Length
6 ft
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8187V/6FTV
- Zoro #
- G524203175
- UPC #
- -
- Country of Origin
- Mexico
- Color
- Silver
Dimensions
- Length
- 6 ft
Description
Vinyl-coated wire rope for enhanced durability, Captive-eye carabiner ensures secure connection, O-ring anchor point for reliable tie-off, Resists abrasion and harsh conditions, Ideal for steel, concrete, and heavy-duty environments
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.