Cable Assembly Skyorb
Mfr # SORBCABLEKIT
Zoro # G5959335
product price: $890.99
/ea
Free Shipping & Returns
Key Features
Series
SkyORB
Weight Capacity
310 lb
Standards
OSHA 1926
Material
Stainless Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SORBCABLEKIT
Zoro #
G5959335
UPC #
612230208646
Country of Origin
United States
Dimensions
Overall Height
84-3/4"
Details
Item
Shock Absorber Cable
Series
SkyORB
Weight Capacity
310 lb
Standards
OSHA 1926
Material
Stainless Steel
Color
Gray
For Use With
Mfr. No. SORBSYS
Finish
Stainless steel
Installation
Reusable
Anchor Material
Stainless Steel
Attachment Point
Carabiner
Workers per System
1
OSHA Standards Met
OSHA 1926.502
Description
Shock Absorber Cable, Weight Capacity 310 lb, Workers per System 1, OSHA Standards Met OSHA 1926.502, Attachment Point Carabiner, Anchor Installation Reusable, Anchor Material Stainless Steel, Series SkyORB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.