Carabiner, Twist-Lock, Pear, 8 5/8 in Length, 2-1/4" Gate Opening, Aluminum, Silver

  • Mfr # 18D-2-Z7/

  • Zoro # G9754491


product price:  $206.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Color
Silver
Length
8 5/8 in
Lock Type
Twist-Lock
Gate Opening
2-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18D-2-Z7/
Zoro #
G9754491
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
8 5/8 in
Width
2 1/4 in
Inside Length
8 5/8 in
Inside Width
2 in
Overall Length
8 5/8 in
Overall Width
2 1/4 in

Details

Item
Carabiner
Material
Aluminum
Color
Silver
Lock Type
Twist-Lock
Gate Opening
2-1/4"
Tensile Strength
5000 lb.
Standards
Meets or Exceeds OSHA 1926.502, ANSI Z359-2007 and CSA Z259.12 Requirements
Carabiner Shape
Pear
Weight Capacity
420 lb
Captive Eye or Pin
No
Brand and Series
Honeywell Miller
Includes Retaining Pin
No
OSHA Standards Met
OSHA 1926.502
ANSI Standards Met
ANSI Z359.1-2007
Other Standards
CSA

Description

Carabiner, Captive Eye or Pin No, Color Silver, Lock Type Double-Action Twist Lock, Gate Opening 2 1/4 in, Material Aluminum, ANSI Standards Met ANSI Z359.1-2007, ASTM Standards Met Not Applicable, OSHA Standards Met OSHA 1926.502, Other Standards CSA, Carabiner Shape Pear, Includes Retaining Pin No, Weight Capacity 420 lb, Overall Width 2 1/4 in, Inside Length 8 5/8 in, Inside Width 2 in, Overall Length 8 5/8 in, Tensile Strength 5,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.