Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chemical Resistant Gloves, Silver, 7, 10 PK

  • Mfr # SSG/7

  • Zoro # G207469300


product price: $61.19
/pk 10, $6.12/ea

Key Features

Color
Silver
Glove Coating Finish
Smooth
Glove Texture
Smooth
Glove Materials
PE and EVOH Blend
Glove Thickness
2.7 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSG/7
Zoro #
G207469300
UPC #
-
Country of Origin
Mexico

Dimensions

Glove Size
7
Glove Thickness
2.7 mil

Details

Item
Chemical Resistant Gloves
Color
Silver
Glove Coating Finish
Smooth
Glove Texture
Smooth
Glove Materials
PE and EVOH Blend

Description

The North by Honeywell chemical resistant SSG Silver Shield gloves offer chemical resistance against more than 290 organic chemicals including alcohols, aliphatics, aromatics, chlorines and ketones These gloves consist of a patented compacted 5layer laminate of a highenergy polymer EVOH and a lowenergy polymer PE Low cost, disposable gloves do not have to be recycled and can be readily available to workersFor use in aerospace, chemical processing, domestic preparedness, HazMat work and petrochemical applications Sold in bags of 10 pairs 5bg per case


  • •Compacted polymer laminate
  • •16" in length, 2.7 mil thickness
  • •Resistant to over 290 organic chemicals
  • •Safety and comfort in disposable form
  • •5/bg per case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.