Zoro Homepage

Clear, 8.5" X 15" X .07" Packaged 5/Polybag, 20/Case 11390044

  • Mfr # 11390044

  • Zoro # G807465733


product price: $13.39
/ea

Key Features

Color
Clear
Material
Propionate
Visor Material
Propionate, Polycarbonate. Aluminum Bound Acetate, Steel Mesh
For Use With
Sperian Headgear
Visor Thickness
.06in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11390044
Zoro #
G807465733
UPC #
-
Country of Origin
United States

Dimensions

Visor Thickness
.06in

Details

Item
Visors & Faceshields
Color
Clear
Material
Propionate
Visor Material
Propionate, Polycarbonate. Aluminum Bound Acetate, Steel Mesh
For Use With
Sperian Headgear
Dielectric Protection
Yes

Description

Tough faceshield protection with PresLock or Ratchet suspension adjustable headgear. Fits most commonly used visors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.