
Cold Heavy Weight Insulated Coated Gloves, 2XL
Mfr # NF11HD/11XXL
Zoro # G316494491
product price:Â $13.65
/ea
Sold in multiples of 12 for $163.80
Key Features
Cuff Style
knit wrist
Lining
nylon/synthetic
Palm Material
PVC
Size
2XL
Color
black/blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NF11HD/11XXL
Zoro #
G316494491
UPC #
821812389905
Country of Origin
Pakistan
Dimensions
Size
2XL
Details
Cuff Style
knit wrist
Lining
nylon/synthetic
Palm Material
PVC
Color
black/blue
Description
North By Honeywell coated gloves 1-Stage heavyweight insulated, series: Northflex-cold Grip NF11HD, size 11/2XL, foamed PVC palm, 15 ga nylon, black/blue, nylon/synthetic lining, knit wrist cuff, foamed PVC/vinyl coating, resists: cut.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.