Zoro Homepage

Conf.Space Winch, 65 ft., Steel

  • Mfr # 8442-Z7/65FT

  • Zoro # G3384403


product price: $2,898.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Steel
Height
20 in
Length
17 in
Confined Space Item
Davit System, Tripod System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8442-Z7/65FT
Zoro #
G3384403
UPC #
-
Country of Origin
United States

Dimensions

Height
20 in
Length
17 in
Winch Cable Length
65 ft
Width
14 1/4 in
Winch Cable Dia.
0.1875 in
Winch Cable Diameter
0.188 in

Description

Confined Space Winch, For Equipment Type Adjustable Mast System, Tripod, Confined Space Component Winch, Includes Carabiner, Pulley, Operation Mode Manual, Winch Cable Length 65 ft, Winch Cable Material Steel, Winch Weight Capacity 350 lb, Harness End Connection Snap Hook, Rated For Lifting Personnel, Color Silver, Includes Cycle Counter No, Height 20 in, Length 17 in, Width 14 1/4 in, Raising/Lowering Speed 20 fpm, Series ManHandler, Standards ANSI Z359.1-2007, CSA, OSHA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.