Cross Arm Strap, 3 ft Length, 400 lb Weigth Capacity, Polyester Anchor, 5,000 lb Tensile Strength
Mfr # 8185/3FTGN
Zoro # G402016934
product price:Â $124.99
/ea
Free Shipping & Returns
Key Features
Length
3 ft
Weight Capacity
400 lb
Tensile Strength
5,000 lb
Anchor Material
Polyester
Attachment Point
Webbed Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8185/3FTGN
Zoro #
G402016934
UPC #
612230127510
Country of Origin
United States
Dimensions
Length
3 ft
Width
1 3/4 in
Max. Pole Length
3 ft
Webbing Width
2 in
Ring Diameter
2 1/4 in
Overall Length
3 ft
Maximum Pole Length
3 ft
Details
Item
Cross Arm Strap
Weight Capacity
400 lb
Tensile Strength
5,000 lb
Anchor Material
Polyester
Attachment Point
Webbed Loop
Workers per System
1
D-Ring Material
Polyester
Includes
Cross Arm Strap with 2 in D-Ring
Pass-Through End
Webbed Loop
Wear Pad
No
Brand and Series
Honeywell Miller
Anchorage End Connection
Eye-Bolt
Anchor Installation
Reusable
ANSI Standards Met
ANSI A10.32, ANSI Z359.1
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Tie-Off Connector
D-Ring
Material
Polyester
Description
Cross Arm Strap, Includes Cross Arm Strap with 2 in D-Ring, D-Ring Material Polyester, Overall Length 3 ft, Pass-Through End Webbed Loop, Pole Hook Type Not Applicable, Tie-Off Connector D-Ring, Attachment Point Webbed Loop, Wear Pad No, Webbing Width 2 in, Cable Diameter Not Applicable, Anchor Material Polyester, Weight Capacity 400 lb, Anchor Installation Reusable, ANSI Standards Met ANSI A10.32, ANSI Z359.1, ASTM Standards Met ASTM B117-19, OSHA Standards Met OSHA 1910.66, OSHA 1926.502
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.