Zoro Homepage
This item is Discontinued.
Miller Davit Arm Dh-Ap-3/ DH-AP-3/

Davit Arm Dh-Ap-3/ (Discontinued)

  • Mfr # DH-AP-3/
  • Zoro # G3460317
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH-AP-3/
Zoro #
G3460317
UPC #
612230122263
Country of Origin
United States

Dimensions

Overall Height
3 ft
Safe Working Radius
36 in

Details

Item
Post Anchor
Series
DuraHoist
Weight Capacity
310 lb
Standards
OSHA 1910.66, OSHA 1926.502, ANSI A10.32 and ANSI Z359.1
Finish
Powder Coated, Zinc Plated
Color
Yellow
Mounting Holes
3
For Use With
DH-AP-11/, DH-AP-4/, Mfr. No. DH-AP-1/, MR50GB/50FT
Offset
32-1/2 to 36-1/4 in
Material
Steel/Aluminum
Installation
Reusable
D-Ring Material
Steel
Workers per System
1
Arm Offset Range
32 1/2 in to 36 1/4 in
Post Anchor Components
Arm
Base Material
Aluminum
Includes Mounting Hardware
No
Post Anchor Component
Fall Arrest Post
Attachment Point
SRL Bracket
Anchor Material
Aluminum
Arm Offset (Maximum)
3 ft
ANSI Standards Met
ANSI A10.32, ANSI Z359.1
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Arm Offset (Minimum)
32 1/2 in

Description

The Miller DuraHoist Portable Fall Arrest Post provides three independent swivel tie-off points for fall arrest anchorage, three-stage/four-position telescoping design and horizontal lifeline capabilities.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.