Dbl Leg Stretchable Web Lanyard w/SofStop Energy Absorber, Locking Snap Hook and Locking Rebar Hook
- Mfr # 8798RSS-Z7/4FTGN
- Zoro # G024206102
product price:Â
$
515.99
/ea
Free Shipping & Returns
Key Features
Length
4 ft
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8798RSS-Z7/4FTGN
- Zoro #
- G024206102
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 4 ft
Details
- Color
- Green
Description
Twin-leg design provides 100% tie-off, Stretchable webbing contracts from 6 ft to 4 ft, SofStop absorber limits fall arrest forces, Durable polyester webbing + steel hardware, Meets OSHA 1926.502 & ANSI Z359.13, User capacity: up to 310 lbs Ideal for confined spaces and industrial applications. Dbl Leg Stretchable Web Lanyard w/SofStop Energy Absorber,Locking Snap Hook and Locking Rebar Hook
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.