Shop MILLER
See all product information
Create Account
Double Leg Web Lanyard with SofStop Energy Absorber, Locking Snap Hook and Locking Rebar Hook
- Mfr # 8798TR-Z7/6FTGN
- Zoro # G024203323
product price:Â
$
492.99
/ea
Free Shipping & Returns
Key Features
Color
Green
Length
6 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8798TR-Z7/6FTGN
- Zoro #
- G024203323
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 6 ft
Details
- Color
- Green
Description
Twin leg models provide 100% tie-off connection for enhanced safety, SofStop specially woven inner core smoothly expands to limit fall arrest forces, Made of polyester webbing with steel hardware for long-lasting use, Visual load indicator provides proof of fall involvement, ensuring timely replacement, Meets ANSI Z359, OSHA 1910.66, and OSHA 1926.502 standards, Supports up to 310 lbs, suitable for various industrial applications
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.