
DuraFlex Python Ultra Harnesses
Mfr # P950QC/UGN
Zoro # G408639168
product price: $338.99
/ea
Free Shipping & Returns
Key Features
D Ring Material
Polyester Web
Harness Size
L/XL
Color
Green
Chest Strap Buckles
Quick-Connect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P950QC/UGN
Zoro #
G408639168
UPC #
612230111069
Country of Origin
United States
Dimensions
Harness Size
L/XL
Details
Item
Vest
D Ring Material
Polyester Web
Color
Green
Chest Strap Buckles
Quick-Connect
Description
Sleek, quick-connect buckles for chest and leg straps, interlock, similar to a seat belt, for easy donning and feature a dual-tab release mechanism to prevent accidental opening. Comfort-touch back D-ring pad is designed with woven, breathable material for cooler extended wear comfort; orients harness for quick tangle free donning. Cushioned tubular webbing in the shoulder straps. PTFE HT webbing protection. Friction buckle shoulder straps.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.