Zoro Homepage
This item is Discontinued.
Honeywell Miller DuraFlex Stretchable Harnesses E650-4/UGN

DuraFlex Stretchable Harnesses (Discontinued)

  • Mfr # E650-4/UGN
  • Zoro # G708639158
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E650-4/UGN
Zoro #
G708639158
UPC #
612230032319
Country of Origin
United States

Dimensions

Harness Size
L/XL

Details

Item
Vest
D Ring Material
Duraflex® Polyester Web
Includes
Pull Free Lanyard Ring, Belt Loop
Color
Black

Description

Lanyard features a built-in woven inner core which smoothly expands 3-1/2-Feet to reduce fall arrest forces, while the outer jacket serves as a back-up web lanyard. Includes the shock-absorber pack as an integral part of a standard lanyard. Lightweight, durable webbing. Locking snap and rebar hooks. Two-legged models available for continuous tie-off. Meets all applicable OSHA, ANSI and CSA standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.