Zoro Homepage

DuraHoist Lower Mast Extension, 33 In

  • Mfr # DH-22/33

  • Zoro # G1292611


product price: $1,597.99
/ea
Free Shipping & Returns

Key Features

Color
Silver, Yellow
Material
Aluminum, Steel
Height
33 in
Length
3
Confined Space Item
Davit System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH-22/33
Zoro #
G1292611
UPC #
612230156381
Country of Origin
United States

Dimensions

Height
33 in
Length
3
Diameter
3 in
Width
3"
Mast Diameter
3 in

Details

Item
Confined Space Hoist Mast Extension
Color
Silver, Yellow
Material
Aluminum, Steel
Confined Space Item
Davit System
For Use With
Mfr. No. DH-3, Mfr. No. DH-4, Mfr. No. MR50GB/50FT
Weight Capacity
450 lb
Standards
ANSI, CSA, OSHA
Anchorage Point Rating
5,000 lb
Max. Working Load
450 lb
Finish
Powder Coated, Zinc Plated
Tensile Strength
5000 lbs.
Brand and Series
Honeywell Miller DuraHoist
Confined Space Component
Lower Mast Extension
Compatible Component
Davit Base, Upper Arm Mast
Series
DuraHoist
Mast Style
Lower Mast Extension
Entry Orientation
Vertical

Description

Confined Space Hoist Mast Extension, Height 33 in, Color Silver, Yellow, For Use With Mfr. No. DH-3, Mfr. No. DH-4, Mfr. No. MR50GB/50FT, Tensile Strength 5000 lbs., Compatible Component Davit Base, Upper Arm Mast, Finish Powder Coated, Zinc Plated, Confined Space Component Lower Mast Extension, Weight Capacity 450 lb, Material Aluminum, Steel, Entry Orientation Vertical, Anchorage Point Rating 5,000 lb, Confined Space Item Davit System, Mast Diameter 3 in, Mast Style Lower Mast Extension

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.