Zoro Homepage

Durahoist One-Piece Adjustable Mast

  • Mfr # DH-3/

  • Zoro # G0903804


product price: $4,056.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Aluminum, Stainless Steel
Height
74 to 89 in
Length
55"
Confined Space Item
Davit System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH-3/
Zoro #
G0903804
UPC #
612230121839
Country of Origin
United States

Dimensions

Height
74 to 89 in
Length
55"
Width
12"

Details

Item
Adjustable Upper Mast
Color
Yellow
Material
Aluminum, Stainless Steel
Confined Space Item
Davit System
For Use With
Lower Mast Extension
Weight Capacity
450 lb
Standards
ANSI, CSA, OSHA
Finish
Powder Coated
Max. Working Load
450 lb
Number of Anchor Points
4
Offset
12 to 29 in
Anchorage Point Rating
5,000 lb
Tensile Strength
5000 lbs.
Sleeve Material
Aluminum
Entry Orientation
Vertical
Confined Space Component
Upper Arm Mast
Series
DuraHoist
Brand and Series
Honeywell Miller Durahoist
Compatible Component
Lower Mast Extension
Mast Style
Upper Arm Mast
Base Material
Aluminum
Includes
Adjustable Upper Mast

Description

Adjustable Upper Mast, Color Yellow, For Use With Lower Mast Extension, Tensile Strength 5000 lbs., Compatible Component Lower Mast Extension, Finish Powder Coated, Confined Space Component Upper Arm Mast, Weight Capacity 450 lb, Material Aluminum, Stainless Steel, Entry Orientation Vertical, Anchorage Point Rating 5,000 lb, Mast Style Upper Arm Mast, Number of Anchor Points 4, Series DuraHoist, Standards ANSI, CSA, OSHA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.