Duraseal Self-Retracting Lifeline, 50 ft. Length, Carabiner, Steel, 1 Leg(s)

  • Mfr # SSRL50S1

  • Zoro # G4847005


product price:  $4,044.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
420 lb.
Color
Red
Standards
OSHA 1926.502, 1910.66, ANSI A10.32, ANSI Z359.14 Class B, CSA Z259.2.2-98, IEC 60529 IP68 and ISO 20653 IP69K
Harness End Connection
Carabiner
Harness End Connection Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSRL50S1
Zoro #
G4847005
UPC #
612230227692
Country of Origin
United States

Dimensions

Length
50 ft.
Strap Width
3/16"
Cable Dia.
3/16"
SRL Length
50 ft.
Lifeline Length
50 ft
Lifeline Diameter
1/4 in

Details

Item
Self-Retracting Lifeline
Weight Capacity
420 lb.
Color
Red
Standards
OSHA 1926.502, 1910.66, ANSI A10.32, ANSI Z359.14 Class B, CSA Z259.2.2-98, IEC 60529 IP68 and ISO 20653 IP69K
Harness End Connection
Carabiner
Harness End Connection Material
Steel
Number of Legs
1
Series
Duraseal
Anchorage End Connection
Steel Snap Hook
Max. Working Load
420 lb.
SRL Weight
27.3 lb.
Braking System
Frictional and Pawls
SRL Housing Material
Aluminum
Tensile Strength
3000 lb.
Anchorage Hook Gate Opening
1"
Harness Hook Gate Opening
3/4"
Locking Anchorage Connection Hook Type
Carabiner
Anchorage Hook Type
Steel Carabiner
Fall Braking System
Frictional and Pawls
Locking Harness Connection Hook Type
Steel Swivel Snap Hook
Line Material
Stainless Steel
Housing Material
Aluminum
Harness Hook Type
Steel Swivel Snap Hook
Visual Load Indicator
Yes
ANSI SRL Type
SRL
Replaceable Lifeline
Yes
Anchoring Location
Overhead Only
Anchorage End Connection Material
Steel
Sealed
Yes
Anchorage End Connection Type
Snap Hook
Lifeline Material
Stainless Steel
RFID Equipped
Yes
ANSI SRL Class
Class B
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Minimum User Weight
130 lb
ANSI Standards Met
ANSI A10.32, ANSI Z359.14
ANSI SRL Class (2014)
Class B
Other Standards
CSA Z259.2.2, IEC 60529, ISO 20653

Description

Self-Retracting Lifeline, Minimum User Weight 130 lb, Sealed Yes, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class B, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 50 ft, Lifeline Material Stainless Steel, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb, Series Duraseal, ANSI Standards Met ANSI A10.32, ANSI Z359.14

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.