Adapter, Contact Tube, PK2
Mfr # 164421
Zoro # G4731587
product price: $140.99
/pk 2, $70.50/ea
Free Shipping & Returns
Key Features
Material
Copper
Welding Processes
MIG Welding (GMAW)
Series
FasTip
Compatible with Series
XR, XR-M
For MIG Guns
Miller(R) Spoolmate Series
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
164421
Zoro #
G4731587
UPC #
715959594318
Country of Origin
United States
Details
Item
Contact Tip Adapter
Material
Copper
Welding Processes
MIG Welding (GMAW)
Series
FasTip
Compatible with Series
XR, XR-M
For MIG Guns
Miller(R) Spoolmate Series
For Use With
Spool Guns
Style
Adapter
Type
Contact Tube
Connection Thread Type
Slip-On
Compatible with Brand
Miller
Gas Diffuser Number
164421
Description
Contact Tip Adapter, Compatible with Brand Miller, Series FasTip, Gas Diffuser Number 164421, Compatible with Series XR, XR-M, Welding Processes MIG Welding (GMAW), Connection Thread Type Slip-On, For Use With Spool Guns, Material Copper, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.