Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapter Cord, For 1TKC4

  • Mfr # 300517

  • Zoro # G2749835


product price: $222.99
/ea
Free Shipping & Returns

Key Features

For Use With
Adapts Engine Drive 120/240 V Plug to Common Millermatic and Spectrum 240-Plus
Compatible with Brand
Miller
Application
Adapts Engine Drive 120/240V Plug To Common Millermatic and Spectrum 240V Plug
Characteristics
Full KVA Field NEMA 14-50P to NEMA 6-50R
Features
NEMA 14-50P to NEMA 6-50R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300517
Zoro #
G2749835
UPC #
715959402101
Country of Origin
United States

Details

Item
Full KVA Adapter Cord
For Use With
Adapts Engine Drive 120/240 V Plug to Common Millermatic and Spectrum 240-Plus
Compatible with Brand
Miller
Application
Adapts Engine Drive 120/240V Plug To Common Millermatic and Spectrum 240V Plug
Characteristics
Full KVA Field NEMA 14-50P to NEMA 6-50R
Features
NEMA 14-50P to NEMA 6-50R
Type
Full KVA Adapter Cord
Compatible with Series
Big Blue 400 PipePro, Big Blue 450 Duo CST, Big Blue 500 Pro, Big Blue 600 Air Pak, Big Blue 600 Pro, Big Blue 800, Bobcat 200 Air Pak, Bobcat 225, Bobcat 250, Bobcat 250 Diesel, Bobcat 3 Phase, Trailblazer 325, Trailblazer 325 Diesel
For Engine Model
CaterpillarC1.5T, Deutz TD2.9 L4, Deutz TD2011L04w, Kohler CH730, Kohler CH730LP, Kohler CH750, Kohler ECH730, Kohler EFI ECH730, Kubota D722, KubotaV1505, KubotaV2403, Mitsubishi S4L2
Compatible with Model

Description

Full KVA Adapter Cord, Compatible with Brand Miller, For Engine Model CaterpillarC1.5T, Deutz TD2.9 L4, Deutz TD2011L04w, Kohler CH730, Kohler CH730LP, Kohler CH750, Kohler ECH730, Kohler EFI ECH730, Kubota D722, KubotaV1505, KubotaV2403, Mitsubishi S4L2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.