Zoro Homepage

Air Cooled Tongs, Pk2

  • Mfr # 040199

  • Zoro # G1771883


product price: $413.99
/pk 2, $207.00/ea
Free Shipping & Returns

Key Features

Welding Processes
Spot Welding
Type
Standard 18 inch
Application
Aerospace, Manufacturing
Overall Length
18 in
Jaw Opening
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
040199
Zoro #
G1771883
UPC #
715959423212
Country of Origin
United States

Dimensions

Overall Length
18 in

Details

Item
Spot Welder Tongs
Welding Processes
Spot Welding
Type
Standard 18 inch
Application
Aerospace, Manufacturing
Jaw Opening
3 1/2 in
Cooling Method
Air-Cooled
Tong Type
Standard
For Welder Series
LMSW, MSW
For Welder Model
LMSW-52, LMSW-52T, MSW-41, MSW-41T, MSW-42, MSW-42T
Compatible Tips
040211, 040212
For Material Type
Galvanized Steel, Mild Steel, Stainless Materials

Description

Spot Welder Tongs, Cooling Method Air-Cooled, Compatible Tips 040211, 040212, For Material Type Galvanized Steel, Mild Steel, Stainless Materials, Jaw Opening 3 1/2 in, For Welder Model LMSW-52, LMSW-52T, MSW-41, MSW-41T, MSW-42, MSW-42T, For Welder Series LMSW, MSW, Tong Type Standard, Application Aerospace, Manufacturing, Overall Length 18 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.