Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air-Cooled Torch Body, A-125F

  • Mfr # WP-9F

  • Zoro # G6186652


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Output Range (Amps)
125 DC, 100 AC (60% Duty Cycle)
Series
A-125F
Application
Fabrication, Home/Hobby, Maintenance and Repair, Metal Art/Sculpture, Motorsports
Maximum Current
125 A
Cooling Method
Air-Cooled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WP-9F
Zoro #
G6186652
UPC #
094714382125
Country of Origin
United States

Dimensions

For Minimum Electrode Diameter
0.02 in
For Maximum Electrode Diameter
1/8 in

Details

Item
TIG Torch Body
Output Range (Amps)
125 DC, 100 AC (60% Duty Cycle)
Series
A-125F
Application
Fabrication, Home/Hobby, Maintenance and Repair, Metal Art/Sculpture, Motorsports
Maximum Current
125 A
Cooling Method
Air-Cooled
Welding Processes
TIG Welding (GTAW)
Neck Type
Flexible
Gas Valve Included
No
TIG Torch Series
A-125
Duty Cycle
60 %
Model
9F

Description

TIG Torch Body, Duty Cycle 60 Percent, Neck Type Flexible, Model 9F, Maximum Current 125 A, Welding Processes TIG Welding (GTAW), Application Fabrication, Home/Hobby, Maintenance and Repair, Metal Art/Sculpture, Motorsports, Cooling Method Air-Cooled, For Maximum Electrode Diameter 1/8 in, For Minimum Electrode Diameter 0.02 in, Gas Valve Included No, TIG Torch Series A-125

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.