Zoro Homepage

ArcArmor (R) Auto Darkening Fixed Share 8

  • Mfr # 770660

  • Zoro # G4598212


product price: $151.99
/ea
Free Shipping & Returns

Key Features

For Use With
Helmet That Accepts 2 in X 4 in Lenses
Features
2 Arc Sensors, Auto-On Or Auto-Off Circuitry, Solar Powered
Standards
ANSI 87, CSA Z94.3
Plate Size
2.0 in x 4.0 in
Characteristics
Shade 8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
770660
Zoro #
G4598212
UPC #
715959591805
Country of Origin
Korea, Republic of

Dimensions

Plate Size
2.0 in x 4.0 in
Plate Width
3/16 in
Plate Thickness
0.056 in
Plate Length
4 in

Details

Item
Welding Lens
For Use With
Helmet That Accepts 2 in X 4 in Lenses
Features
2 Arc Sensors, Auto-On Or Auto-Off Circuitry, Solar Powered
Standards
ANSI 87, CSA Z94.3
Characteristics
Shade 8
Compatible with Brand
Miller Electric
Lens Color
Gray
Welding Shade Designation
W8
Compatible with Series
Universal Fit
Magnification
No
Series
ArcArmor

Description

Welding Lens, Compatible with Brand Miller Electric, Compatible with Series Universal Fit, Features 2 Arc Sensors, Auto-On Or Auto-Off Circuitry, Solar Powered, For Use With Helmet That Accepts 2 in X 4 in Lenses, Lens Color Gray, Magnification No, Plate Length 4 in, Plate Thickness 0.056 in, Plate Width 3/16 in, Standards ANSI 87, CSA Z94.3, Welding Shade Designation W8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.