Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ArcArmor (R) Lens Cover, 4-1/2 X 3-3/8, PK5

  • Mfr # 770240

  • Zoro # G3920752


product price: $19.49
/pk 5, $3.90/ea

Key Features

For Use With
Xl And I
Plate Size
4.50 in x 3.38
Lens Color
Clear
Plate Thickness
0.056 in
Compatible with Manufacturer Model Number
XL & XLi 5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
770240
Zoro #
G3920752
UPC #
715959580014
Country of Origin
Korea, Republic of

Dimensions

Plate Size
4.50 in x 3.38
Plate Thickness
0.056 in
Plate Length
4 1/2 in
Plate Width
3 3/8 in

Details

Item
Front Lens Cover
For Use With
Xl And I
Lens Color
Clear
Compatible with Manufacturer Model Number
XL & XLi 5
Compatible with Brand
Miller Electric
Magnification
No
Compatible with Series
XL & XLi 5
Series
ArcArmor
Compatible Manufacturer Part Number
XL & XLi 5
Compatible Manufacturer Model Number
XL & XLi 5
For Use With Mfr. Model Number
XL & XLi 5
Compatible with Manufacturer Model No.
XL & XLi 5
Compatible with Mfr. Model No.
XL & XLi 5
For Use with Mfr Model Number
XL & XLi 5
Compatible Pump Manufacturer Part Number
XL & XLi 5
Compatible Mfr. Model Number
XL & XLi 5

Description

Front Lens Cover, Compatible with Brand Miller Electric, Compatible with Manufacturer Model Number XL & XLi 5, Compatible with Series XL & XLi 5, For Use With Xl And I, Lens Color Clear, Magnification No, Plate Length 4 1/2 in, Plate Thickness 0.056 in, Plate Width 3 3/8 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.