ArcArmor, Welding Safety Glasses, Anti-Fog & Anti-Scratch, Shade 5 Lens, Black Frame, Full-Frame
Mfr # 235658
Zoro # G4526952
product price:Â $29.15
/eaKey Features
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
235658
Zoro #
G4526952
UPC #
715959591553
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Universal
Details
Item
Welding Safety Glasses
Lens Color
Shade 5
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
Yes
Frame Style
Wraparound
Series
ArcArmor
Standards
ANSI Z87.1
Includes
Rubber Earpad
Metal Detectable
No
X-Ray Detectable
No
Gender
Unisex
UV Protection
99.9% UVA/UVB
Photochromatic Lens
No
Arm Tip Type
Flexible
Includes Polarized Lens Coating
No
Arm Color
Black
Description
Welding Safety Glasses, Series ArcArmor, Gender Unisex, Lens Color Welding Shade(s), Polarized Lens No, Lens Coating Reflective, Scratch-Resistant, Yes Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Flexible, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Rubber Earpad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.