Zoro Homepage

Auto Start-Stop, Filtair 215, 16.4 ft

  • Mfr # 292774

  • Zoro # G116562529


product price: $300.99
/ea
Free Shipping & Returns

Key Features

Compatible Extractor Manufacturer Part Number
301674
Overall Length
16.4 ft
Compatible Extractor Series
Filtair 215
Product Type
Auto Start-Stop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
292774
Zoro #
G116562529
UPC #
715959700979
Country of Origin
United States

Dimensions

Overall Length
16.4 ft

Details

Item
Auto Start-Stop
Compatible Extractor Manufacturer Part Number
301674
Compatible Extractor Series
Filtair 215
Product Type
Auto Start-Stop

Description

Auto Start-Stop, Product Type Auto Start-Stop, Compatible Extractor Manufacturer Part Number 301674, Hose Inside Diameter Not Applicable, Overall Length 16.4 ft, Compatible Extractor Series Filtair 215, Extraction Arm Diameter Not Applicable, Nozzle Width Not Applicable, Compatible Extractor Grainger Part Number 811ZY4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.