Belt, T94-R, For Use With, Mfr. No. 264573 , 12 in x 10 in x 2 in
Mfr # 235679
Zoro # G5918013
product price:Â $83.59
/ea
Free Shipping & Returns
Key Features
For Use With
Mfr. No. 264573
Size
12 in x 10 in x 2 in
System Type
PAPR System
Material
Nylon
Standards
NIOSH Approved
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
235679
Zoro #
G5918013
UPC #
715959410434
Country of Origin
Korea, Republic of
Dimensions
Size
12 in x 10 in x 2 in
Height
2 in
Width
12 in
Length
12 in
Details
Item
Belt
For Use With
Mfr. No. 264573
System Type
PAPR System
Material
Nylon
Standards
NIOSH Approved
Series
T94-R
Brand and Series
Miller T94-R
Description
Belt, T94-R, For Use With Mfr. No. 264573, 2 in Height, 12 in Length, 12 in Width, Nylon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.