Zoro Homepage

Cable Cover, Nylon, 4 In OD, 22 Ft L

  • Mfr # WC-4-22

  • Zoro # G7613085


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Material
Nylon
Diameter
4 in OD
Application
4 in Cover for 22 ft Long
Overall Length
22 ft
Characteristics
Woven Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC-4-22
Zoro #
G7613085
UPC #
696738114876
Country of Origin
China

Dimensions

Diameter
4 in OD
Overall Length
22 ft
Overall Width
4 in

Details

Item
TIG Torch Cable Cover
Material
Nylon
Application
4 in Cover for 22 ft Long
Characteristics
Woven Nylon

Description

TIG Torch Cable Cover, Material Nylon, Application 4 in Cover for 22 ft Long, Overall Width 4 in, Overall Length 22 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.