Zoro Homepage

CAPE, FOR USE W/ T94 HELMETS

  • Mfr # 279080

  • Zoro # G2868000


product price: $40.39
/ea

Key Features

For Use With
T94
Features
Provides Additional Head And Back-Of-The-Neck Coverage
Color
Black
Function
Protection
Thickness
0.062 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
279080
Zoro #
G2868000
UPC #
715959650502
Country of Origin
United States

Dimensions

Thickness
0.062 in

Details

Item
Welding Helmet Cape
For Use With
T94
Features
Provides Additional Head And Back-Of-The-Neck Coverage
Color
Black
Function
Protection
Characteristics
Headgear attachment

Description

Welding Helmet Cape, Color Black, Features Provides Additional Head And Back-Of-The-Neck Coverage, For Use With T94, Standards N/A, Thickness 0.062 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.