Zoro Homepage

Circle Cutting Guide

  • Mfr # 16229

  • Zoro # G3623742


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Characteristics
Cuts from 5/8 in to 12 in Diameter Holes
Function
Circle Cutting Guide
Application
Works With All Smith Equipment Cutting Assemblies And Torches
Compatible Hole Diameter (Minimum)
5/8 in
Tool Type
Adjustable Circle Cutting Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16229
Zoro #
G3623742
UPC #
014495266384
Country of Origin
United States

Dimensions

Compatible Hole Diameter (Minimum)
5/8 in
Compatible Hole Diameter (Maximum)
12 in

Details

Item
Circle Cutting Guide
Characteristics
Cuts from 5/8 in to 12 in Diameter Holes
Function
Circle Cutting Guide
Application
Works With All Smith Equipment Cutting Assemblies And Torches
Tool Type
Adjustable Circle Cutting Guide
Tool Functions
Circle Cutting Guide
Compatible With
SC and MC Style Cutting Tips

Description

Circle Cutting Guide, Compatible Hole Diameter (Maximum) 12 in, Compatible Hole Diameter (Minimum) 5/8 in, Compatible With SC and MC Style Cutting Tips, Tool Functions Circle Cutting Guide, Tool Type Adjustable Circle Cutting Guide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.