Classic Welding Gloves, Gauntlet Cuff, Keystone Thumb, Premium Pigskin, L, 1 PR
Mfr # 279875
Zoro # G7290597
product price:Â $36.89
/prKey Features
Cuff Material
Pigskin
Application
MIG
Cuff Style
Gauntlet
Glove Back Material
Pigskin
Glove Leather Grade
A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
279875
Zoro #
G7290597
UPC #
-
Country of Origin
China
Dimensions
Glove Size
L
Cuff Length
6 in
Description
MIG Welding Gloves, Welding Glove Application MIG, Glove Back Material Pigskin, Glove Leather Grade A, Thumb Style Keystone, Glove Cut Gunn - Full Back, Glove Size L, Color Black/White, Cuff Material Pigskin, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.