Zoro Homepage

Collaborative Welding System

  • Mfr # 951000108

  • Zoro # G311222693


product price: $137,543.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

For Use With
Bluco® and StrongHand Tools®
Features
Easy to Relocate, Entry-Level Collaborative Welding Cell, Full Complement of Capabilities, Minimal Assembly Required, Operator Protection, Weld Ready Tool Surface
Work Surface Width
48 in
Welding Processes
MIG Welding (GMAW), Pulsed MIG Welding (GMAW-P)
Power Cord Length
15 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
951000108
Zoro #
G311222693
UPC #
715959702881
Country of Origin
China

Dimensions

Work Surface Width
48 in
Power Cord Length
15 ft
Work Envelope Radius
72.4 in
Width
48 in
Work Surface Thickness
0.625 in
Depth
52 in
Height
84 in
Work Surface Hole Size
5/8 in
Work Surface Depth
48 in
Minimum Wire Diameter
0.035 in (Mild Steel), 0.045 in (Flux cored Steel), 0.045 in (Metalcore Steel), 0.047 in (Aluminum)
Maximum Wire Diameter
Tregaskiss(R) TOUGH GUN(R)

Details

Item
Collaborative Welding System
For Use With
Bluco® and StrongHand Tools®
Features
Easy to Relocate, Entry-Level Collaborative Welding Cell, Full Complement of Capabilities, Minimal Assembly Required, Operator Protection, Weld Ready Tool Surface
Welding Processes
MIG Welding (GMAW), Pulsed MIG Welding (GMAW-P)
Maximum Wire Feed Speed
MIG Gun
Color
Black, Blue
Application
Automotive, Confab, Construction Machinery, Farm, Field Fabrication, Furniture, Marine, Recreational Vehicles, Worksite
Welding Mode
CC, CV
Power Cord Included
Yes
MIG Welding Maximum Output Current
CA3 Robotic
Amperage Range
14.6 to 36.7 A
MIG Gun Type
1,000 in/min
Work Surface Material
Steel
Polarity
AC
Includes
High Powered Auto-Continuum(TM) 350, Welder-Friendly User Interface
Input Frequency
50/60 Hz
For Material Type
Aluminum, Stainless Steel, Steel
MIG Welding Minimum Output Current
20 A
Work Surface Hole Spacing
2 x 2 in
Plug Type
5-15P
Model
350 A
Phase
Single/Three-Phase
Weight
1,200 lb
Minimum Wire Feed Speed
50 in/min
Operating System
Small Footprint
Enhanced Process
MIG (GMAW), Pulsed MIG (GMAW-P), Regulated Metal Deposition (RMD)
For Wire Type
Flux Core, Metal Core, Solid
Work Surface Finish
Nitrided Surface
Series
Copilot
Work Surface Pattern
Pattern on Center
Input Voltage
110V (Copilot), 230 to 575V (Auto-Line(TM))

Description

Collaborative Welding System, Amperage Range 14.6 to 36.7 A, Application Automotive, Confab, Construction Machinery, Farm, Field Fabrication, Furniture, Marine, Recreational Vehicles, Worksite, Color Black, Blue, Enhanced Process MIG (GMAW), Pulsed MIG (GMAW-P), Regulated Metal Deposition (RMD), Features Easy to Relocate, Entry-Level Collaborative Welding Cell, Full Complement of Capabilities, Minimal Assembly Required, Operator Protection, Weld Ready Tool Surface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.