Zoro Homepage

Collection Hose, 17 Ft L x 1 3/4 In Dia

  • Mfr # 300672

  • Zoro # G5658107


product price: $878.99
/ea
Free Shipping & Returns

Key Features

Characteristics
17 ft L x 1-3/4 in dia
For Use With
Mfr. No. 300595
Compatible Extractor Series
Filtair 130, Filtair 400
Extraction Arm Adjustability
Flexible Duct
Hose Inside Diameter
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300672
Zoro #
G5658107
UPC #
715959420846
Country of Origin
Germany

Dimensions

Hose Inside Diameter
1 3/4 in
Overall Length
17 ft

Details

Item
Collection Hose
Characteristics
17 ft L x 1-3/4 in dia
For Use With
Mfr. No. 300595
Compatible Extractor Series
Filtair 130, Filtair 400
Extraction Arm Adjustability
Flexible Duct
Compatible Extractor Manufacturer Part Number
300595
Nozzle Shape
Round

Description

Collection Hose, Hose Inside Diameter 1 3/4 in, Overall Length 17 ft, Compatible Extractor Series Filtair 130, Filtair 400, Compatible Extractor Manufacturer Part Number 300595, Nozzle Width Not Applicable, Compatible Extractor Grainger Part Number 5FYE9, Extraction Arm Adjustability Flexible Duct, Extraction Arm Diameter Not Applicable, Nozzle Shape Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.