Zoro Homepage

Collet Body, Copper, 5/32 In (4.0mm), PK5

  • Mfr # 406488

  • Zoro # G5630554


product price: $43.69
/pk 5, $8.74/ea

Key Features

Welding Processes
TIG Welding (GTAW)
For Use With
Collet 54N20, Nozzle 08N78, 08N79, 08N80, 10N44, 10N45, 10N46, 10N47, 10N48, 10N49, 10N50, 12N02, 12N03, 105Z42, 105Z43, 105Z44, 105Z45, 105Z60, 105Z61
Compatible with Brand
Weldcraft
Application
Aerospace, Fabrication, Food and Beverage Industry, Maintenance and Repair, Manufacturing, Metal Art, Petro/Chemical, Shipboard Installation/Repair, Shipbuilding, Vocational
Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
406488
Zoro #
G5630554
UPC #
696738513518
Country of Origin
United States

Dimensions

Diameter
5/32 in (4.0mm)
For Maximum Electrode Diameter
0.15625 in

Details

Item
Collet Body
Welding Processes
TIG Welding (GTAW)
For Use With
Collet 54N20, Nozzle 08N78, 08N79, 08N80, 10N44, 10N45, 10N46, 10N47, 10N48, 10N49, 10N50, 12N02, 12N03, 105Z42, 105Z43, 105Z44, 105Z45, 105Z60, 105Z61
Compatible with Brand
Weldcraft
Application
Aerospace, Fabrication, Food and Beverage Industry, Maintenance and Repair, Manufacturing, Metal Art, Petro/Chemical, Shipboard Installation/Repair, Shipbuilding, Vocational
Material
Copper
Compatible with Series
18, 26, A-200, PTA-26, PTW-18, W-350
Type
Collet Body
Compatible with Model
18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-18, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R26F, WP-R26FV
TIG Torch Application
Non-Gas Lens
Reference Number
406488

Description

Collet Body, Compatible with Model 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-18, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R26F, WP-R26FV, Compatible with Series 18, 26, A-200, PTA-26, PTW-18, W-350, For Maximum Electrode Diameter 0.15625 in, Type Collet Body, Welding Processes TIG Welding (GTAW), Reference Number 406488, Compatible with Brand Weldcraft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.