Zoro Homepage

Consumable Kit, 40 AMP, For XT40

  • Mfr # 253521

  • Zoro # G4725795


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Welding Processes
Plasma Cutting
For Use With
Mfg No. XT40
Compatible with Brand
Miller
Application
Plasma Cutting
Amps
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
253521
Zoro #
G4725795
UPC #
715959594905
Country of Origin
Czechia

Details

Item
Plasma Torch Consumable Kit
Welding Processes
Plasma Cutting
For Use With
Mfg No. XT40
Compatible with Brand
Miller
Application
Plasma Cutting
Amps
40
Includes
(1) Drag Shield, (1) Gouge Shield, (1) Gouge Tip, (1) Grease Pack, (1) O-Ring, (1) Retaining Cup, (1) Shield Deflector, (1) Swirl Ring, (2) Drag Shields, (3) Tips, (5) Electrodes, (5) Tips
For Plasma Cutter Model
907579, 907579001, 907579002, 90757903
For Plasma Torch Type
Handheld
Maximum Current
40 A
For Plasma Torch Series
XT40
For Plasma Cutter Series
Spectrum 625 X-TREME
For Plasma Torch Model
249951, 249952, 260633, 260635
Case Material
Plastic

Description

Plasma Torch Consumable Kit, Maximum Current 40 A, For Plasma Cutter Model 907579, 907579001, 907579002, 90757903, For Plasma Cutter Series Spectrum 625 X-TREME, For Plasma Torch Model 249951, 249952, 260633, 260635, For Plasma Torch Series XT40, For Plasma Torch Type Handheld, Includes (1) Drag Shield, (1) Gouge Shield, (1) Gouge Tip, (1) Grease Pack, (1) O-Ring, (1) Retaining Cup, (1) Shield Deflector, (1) Swirl Ring, (2) Drag Shields, (3) Tips, (5) Electrodes, (5) Tips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.