Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contact Tip, 0.035 in, Copper, PK10

  • Mfr # T-M035

  • Zoro # G2384354


product price: $24.19
/pk 10, $2.42/ea

Key Features

For MIG Guns
Miller(R) MDX(TM) Series
Series
AccuLock MDX
Wire Size (In.)
0.035 in
Material
Copper
For Use With
Miller(R) MDX(TM) MIG Guns
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-M035
Zoro #
G2384354
UPC #
662991609473
Country of Origin
United States

Dimensions

Wire Size (In.)
0.035 in
Size
0.035 in
Maximum Wire Diameter
0.035 in

Details

Item
Contact Tip
For MIG Guns
Miller(R) MDX(TM) Series
Series
AccuLock MDX
Material
Copper
For Use With
Miller(R) MDX(TM) MIG Guns
Connection Style
Threaded
Amperage Range
100-250
Sub-Category
MIG Welding Contact Tip
Gun Model
Miller(R) MDX(TM) MIG
Connection Type
Threaded
For Wire Type
Flux-Cored, Solid
Maximum Current
250 A
For Gas Diffuser Number
D-M100, D-M250
Contact Tip Number
T-M035
Tip Shape
Standard
Duty Rating
Standard Duty
Compatible with Series
MDX-100, MDX-250, MDX-250 EZ-Select
Compatible with Brand
Miller
For Nozzle Series
AccuLock MDX
Welding Processes
MIG Welding (GMAW)
Compatible with Model
1770028, 1770035, 1770036, 1770037, 1770038, 1770047

Description

Contact Tip, Compatible with Brand Miller, Series AccuLock MDX, Compatible with Model 1770028, 1770035, 1770036, 1770037, 1770038, 1770047, Compatible with Series MDX-100, MDX-250, MDX-250 EZ-Select, Tip Shape Standard, Duty Rating Standard Duty, Maximum Wire Diameter 0.035 in, For Wire Type Flux-Cored, Solid, Maximum Current 250 A, Connection Type Threaded, For Nozzle Series AccuLock MDX, For Gas Diffuser Number D-M100, D-M250, Contact Tip Number T-M035, Welding Processes MIG Welding (GMAW)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.