Zoro Homepage

Contact Tip, Pk10

  • Mfr # 000067

  • Zoro # G1948895


product price: $29.59
/pk 10, $2.96/ea

Key Features

Material
Copper
Welding Processes
MIG Welding (GMAW)
Series
M-Series
Wire Size (In.)
0.030
Compatible with Series
H200L4, HR100, M-10, M-100, M-15, M-150, M-25, M-80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
000067
Zoro #
G1948895
UPC #
715959422857
Country of Origin
United States

Dimensions

Wire Size (In.)
0.030
Maximum Wire Diameter
0.03 in
Overall Length
1.125 in

Details

Item
Contact Tip
Material
Copper
Welding Processes
MIG Welding (GMAW)
Series
M-Series
Compatible with Series
H200L4, HR100, M-10, M-100, M-15, M-150, M-25, M-80
For MIG Guns
Miller(R) M10, M15, M25, M100 and M150
For Use With
M-10, M-15, M-100, M-150 and M-25 Welding Gun
Style
Contact
Type
Contact Tip
Compatible with Model
159698, 169589, 169591, 169593, 169594, 169596, 169599, 195605, 239173, 248282, 249040, 249041, 273618, 284546, 285033
Compatible with Brand
Hobart, Miller
Tip Shape
Standard
Contact Tip Number
000067
For Nozzle Series
M-Series
Connection Type
Threaded
For Gas Diffuser Number
169716
For Wire Type
Flux-Cored, Solid

Description

Contact Tip, Compatible with Brand Hobart, Miller, Series M-Series, Compatible with Model 159698, 169589, 169591, 169593, 169594, 169596, 169599, 195605, 239173, 248282, 249040, 249041, 273618, 284546, 285033, Compatible with Series H200L4, HR100, M-10, M-100, M-15, M-150, M-25, M-80, Tip Shape Standard, Maximum Wire Diameter 0.03 in, For Wire Type Flux-Cored, Solid, Connection Type Threaded, For Nozzle Series M-Series, For Gas Diffuser Number 169716, Contact Tip Number 000067

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.