Contact Tip, Value Tip, 3/64, PK25
Mfr # 199593
Zoro # G0339421
product price: $78.29
/pk 25, $3.13/ea
Free Shipping & Returns
Key Features
Material
Copper
Welding Processes
MIG Welding (GMAW)
Series
Multi-Turn
Wire Size (In.)
0.052
Compatible with Series
Roughhneck
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
199593
Zoro #
G0339421
UPC #
715959555968
Country of Origin
United States
Dimensions
Wire Size (In.)
0.052
Maximum Wire Diameter
3/64 in
Details
Item
Contact Tip
Material
Copper
Welding Processes
MIG Welding (GMAW)
Series
Multi-Turn
Compatible with Series
Roughhneck
For MIG Guns
Miller(R) Roughneck
For Use With
ROUGHNECK Guns
Type
Value Multi-Turn Tip
Bore (mm)
1.3
Style
Contact
For Gas Diffuser Number
199621, 199622
Description
Contact Tip, Series Multi-Turn, Compatible with Series Roughhneck, Maximum Wire Diameter 0.046875 in, For Gas Diffuser Number 199621, 199622, Welding Processes MIG Welding (GMAW), Material Copper, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.