Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low-Conductivity Coolant, 1 gal

  • Mfr # 043810

  • Zoro # G2336564


product price: $69.29
/ea

Key Features

Features
The Mixture Is 50% Deionized Water And 50% Ethylene Glycol With A Small Amount Of Algaecide, Low Conductivity
Type
Low Conductivity
Container Type
Can
Application
Water Coolant Systems
Characteristics
THE MIXTURE IS 50% DEIONIZED WATER AND 50% ETHYLENE GLYCOL WITH A SMALL AMOUNT OF ALGAECIDE.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
043810
Zoro #
G2336564
UPC #
715959279529
Country of Origin
United States

Dimensions

Size
1 gal.

Details

Item
Coolant
Features
The Mixture Is 50% Deionized Water And 50% Ethylene Glycol With A Small Amount Of Algaecide, Low Conductivity
Type
Low Conductivity
Container Type
Can
Application
Water Coolant Systems
Characteristics
THE MIXTURE IS 50% DEIONIZED WATER AND 50% ETHYLENE GLYCOL WITH A SMALL AMOUNT OF ALGAECIDE.
Flash Point
241 Degrees F
Specific Gravity
1.0
Cutting Fluid Sub-Category
Coolants
Process
Water Coolant Systems
Container Capacity
1 gal
Compatible with Manufacturer Model Number
951692, 951694, 951696, 951829, 951831, 951872, 951873, 951874, 951875, 951876, 951936, 951937, 951940
Compatible Manufacturer Part Number
951692, 951694, 951696, 951829, 951831, 951872, 951873, 951874, 951875, 951876, 951936, 951937, 951940
Compatible Manufacturer Model Number
951692, 951694, 951696, 951829, 951831, 951872, 951873, 951874, 951875, 951876, 951936, 951937, 951940
For Use With Mfr. Model Number
951692, 951694, 951696, 951829, 951831, 951872, 951873, 951874, 951875, 951876, 951936, 951937, 951940
Compatible with Manufacturer Model No.
951692, 951694, 951696, 951829, 951831, 951872, 951873, 951874, 951875, 951876, 951936, 951937, 951940
Compatible with Mfr. Model No.
951692, 951694, 951696, 951829, 951831, 951872, 951873, 951874, 951875, 951876, 951936, 951937, 951940
For Use with Mfr Model Number
951692, 951694, 951696, 951829, 951831, 951872, 951873, 951874, 951875, 951876, 951936, 951937, 951940
Compatible Pump Manufacturer Part Number
951692, 951694, 951696, 951829, 951831, 951872, 951873, 951874, 951875, 951876, 951936, 951937, 951940
Compatible Mfr. Model Number
951692, 951694, 951696, 951829, 951831, 951872, 951873, 951874, 951875, 951876, 951936, 951937, 951940

Description

Coolant, Product Type Low-Conductivity Coolant, Container Capacity 1 gal, Compatible with Manufacturer Model Number 951692, 951694, 951696, 951829, 951831, 951872, 951873, 951874, 951875, 951876, 951936, 951937, 951940, Maximum Motor Speed Not Applicable, Process Water Coolant Systems

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.