Zoro Homepage

CoolBelt Welding Helmet Cooling System

  • Mfr # 245230

  • Zoro # G0660186


product price: $440.99
/ea
Free Shipping & Returns

Key Features

For Use With
Classic And Mp-10 Series Helmets, Elite, Infinity, Performance
Features
Airflow Direction Adjustment, Constant Airflow, Dual Air Speeds, Lightweight Battery, Reduced Fogging
Color
Black/Blue
Type
Belt -Mounted
Characteristics
Constant Air Movement, Dual Air Speeds, Lightweight Design, Lightweight Lithium Polymer Rechargeable Battery, Swivel Quick Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
245230
Zoro #
G0660186
UPC #
715959559676
Country of Origin
Korea, Republic of

Details

Item
Welding Helmet Cooling System
For Use With
Classic And Mp-10 Series Helmets, Elite, Infinity, Performance
Features
Airflow Direction Adjustment, Constant Airflow, Dual Air Speeds, Lightweight Battery, Reduced Fogging
Color
Black/Blue
Type
Belt -Mounted
Characteristics
Constant Air Movement, Dual Air Speeds, Lightweight Design, Lightweight Lithium Polymer Rechargeable Battery, Swivel Quick Connect
Function
Providing Comfort Through Maximized Airflow Power
Green Environmental Attribute
Product is Rechargeable
Includes
(1) Battery Charger, (1) Coolbelt Unit With Hose, (1) Headgear Cooling Assembly With Head Shroud, (1) Rechargeable 6-Hour Lithium-Ion Battery, (4) Filters
Compatible with Manufacturer Model Number
Various
Compatible with Series
Digital Elite, Elite, MP-10, Performance, Pro-Hobby, Titanium 1600/7300/9400 Series
Compatible with Brand
Miller
Series
Cool Band
Compatible Manufacturer Part Number
Various
Compatible Manufacturer Model Number
Various
Compatible with Manufacturer Model No.
Various
Compatible with Mfr. Model No.
Various
For Use with Mfr Model Number
Various
For Use With Mfr. Model Number
Various
Compatible Pump Manufacturer Part Number
Various
Compatible Mfr. Model Number
Various

Description

Welding Helmet Cooling System, Color Black/Blue, Compatible with Brand Miller, Compatible with Manufacturer Model Number Various, Compatible with Series Digital Elite, Elite, MP-10, Performance, Pro-Hobby, Titanium 1600/7300/9400 Series, Features Airflow Direction Adjustment, Constant Airflow, Dual Air Speeds, Lightweight Battery, Reduced Fogging, For Use With Classic And Mp-10 Series Helmets, Elite, Infinity, Performance

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.