Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coolmate, 4980 BtuH, 1/4 hp

  • Mfr # 301788

  • Zoro # G716572539


product price: $3,204.99
/ea
Free Shipping & Returns

Key Features

Compatible with Manufacturer Model Number
907858, 907858001, 907859, 907873, 951000002
Weight Without Coolant
64 lb
Compatible with Mfr. Model No.
907858, 907858001, 907859, 907873, 951000002
Standards
CE Approved, CSA Certified
Process
MIG (GMAW), Plasma Cutting, Resistance Welding, TIG (GTAW)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301788
Zoro #
G716572539
UPC #
-
Country of Origin
United States

Dimensions

Power Cord Length
10 ft
Overall Width
15.6 in
Overall Length
27 in
Overall Height
11.6 in

Details

Compatible with Manufacturer Model Number
907858, 907858001, 907859, 907873, 951000002
Weight Without Coolant
64 lb
Compatible with Mfr. Model No.
907858, 907858001, 907859, 907873, 951000002
Standards
CE Approved, CSA Certified
Process
MIG (GMAW), Plasma Cutting, Resistance Welding, TIG (GTAW)
Compatible Torch Current (Maximum)
600 A
Input Current
4.7 A @ 60Hz, 5.9 A @ 50Hz
Compatible Mfr. Model Number
907858, 907858001, 907859, 907873, 951000002
Compatible Pump Manufacturer Part Number
907858, 907858001, 907859, 907873, 951000002
Rated Cooling Capacity
4,980 BtuH
Compatible with Manufacturer Model No.
907858, 907858001, 907859, 907873, 951000002
Compatible Manufacturer Part Number
907858, 907858001, 907859, 907873, 951000002
For Use with Mfr Model Number
907858, 907858001, 907859, 907873, 951000002
Compatible Manufacturer Model Number
907858, 907858001, 907859, 907873, 951000002
Item
Coolmate
Phase
Single
Tank Capacity
3.5 gal
Input Voltage
115V
Mounting Orientation
Horizontal
Features
Closed-Loop Design with Radiator, Rustproof Coolant Reservoir, Standard Inlet/Outlet Torch Fittings
Motor Horsepower (Maximum)
1/4 hp
Series
Coolmate 3.5
Cooling Capacity (Maximum)
12,900 BtuH
Industry Application
Aerospace, Automation, Automotive, Tube Mills
Compatible with Brand
Miller
Frequency
50 Hz, 60 Hz

Description

Coolmate, Cooling Capacity (Maximum) 12,900 BtuH, Rated Cooling Capacity 4,980 BtuH, Compatible with Manufacturer Model Number 907858, 907858001, 907859, 907873, 951000002, Compatible Torch Current (Maximum) 600 A, Tank Capacity 3.5 gal, Series Coolmate 3.5, Compatible with Brand Miller, Compatible with Grainger Part Number 834GC4, 834GC5, 834GC6, 834GC8, Features Closed-Loop Design with Radiator, Rustproof Coolant Reservoir, Standard Inlet/Outlet Torch Fittings, Frequency 50 Hz, 60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.