Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CUP, SHIELD XT 30/40

  • Mfr # 249932

  • Zoro # G4271967


product price: $59.89
/ea

Key Features

Welding Processes
Plasma Cutting
For Use With
XT30/C, XT40
Compatible with Brand
Hobart, Miller
Application
Plasma Cutting
Amps
30/40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
249932
Zoro #
G4271967
UPC #
715959580397
Country of Origin
Czechia

Details

Item
Retaining Cup
Welding Processes
Plasma Cutting
For Use With
XT30/C, XT40
Compatible with Brand
Hobart, Miller
Application
Plasma Cutting
Amps
30/40
Maximum Current
40 A
Cutting Configuration
Drag Shield Cutting, Extended Cutting, Gouging, Standoff Cutting
For Plasma Cutter Series
Spectrum 375, Spectrum 375 X-TREME
Compatible with Series
XT30, XT30C, XT40, XT40M
For Plasma Cutter Model
903871, 903891, 907303, 907339, 907529, 907532
Compatible with Model
249949, 255685
For Plasma Torch Type
Handheld

Description

Retaining Cup, Compatible with Series XT30, XT30C, XT40, XT40M, Compatible with Model 249949, 255685, Compatible with Brand Hobart, Miller, Cutting Configuration Drag Shield Cutting, Extended Cutting, Gouging, Standoff Cutting, Maximum Current 40 A, For Plasma Torch Type Handheld, For Plasma Cutter Series Spectrum 375, Spectrum 375 X-TREME, For Plasma Cutter Model 903871, 903891, 907303, 907339, 907529, 907532, Welding Processes Plasma Cutting, For Use With XT30/C, XT40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.